Beli grease cv joint di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UNICAL Grease Lithium Complex (Gemuk Litium)
    Mulai

    Rp72.900

    UNICAL Grease Lithium Complex (Gemuk Litium)
    Deskripsi:
    An Excellent Choice for High Speed Bearings applications. Recommended for the Lubrication of Automotive Parts such as Chassis Points, CV-Joints, Gears, Roller and Bearing applications.
    atribut:
    • Texture: Smooth
    • Color: Random Color
  2. CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Deskripsi:
    MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Propellant: None
  3. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  4. Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  5. Rotary Moly Hi-Temp Synthetic Grease (Gemuk)
    Mulai

    Rp579.900

    Rotary Moly Hi-Temp Synthetic Grease (Gemuk)
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.
    atribut:
    • Packaging: Tube
    • Size (g): 100
  6. UNICAL Grease HI-TEMP EP-2 Non-Melt (Gemuk)
    Mulai

    Rp139.900

    UNICAL Grease HI-TEMP EP-2 Non-Melt (Gemuk)
    Deskripsi:
    UNICAL Hi-Temperature EP-2 700°F adalah pelumas minyak gemuk berkualitas dengan pemakaian untuk tujuan khusus hingga dapat bertahan pada temperatur tinggi dan Tugas-tugas yang sangat berat. Serupa dengan EP-3. Hi-Temp EP-2 grease memberikan alternatif kualitas pelumas minyak gemuk berkualitas tinggi dengan tekstur yang lembut, sehingga lebih mudah untuk dipompa. UNICAL Hi-Temp EP-2 grease memiliki kualitas yang sama, batas suhu, tekanan dan batas aplikasi khas sebagai UNOBA EP-3.
    atribut:
    • Structure: Super Sticky
    • Texture: Smooth
    • Color: Green
    • Dropping Point Temperature (°F): 700.0
  7. UNICAL Grease NLGI 0 (for Autolube) (Gemuk)
    Mulai

    Rp759.900

    UNICAL Grease NLGI 0 (for Autolube) (Gemuk)
    atribut:
    • Color: Brown
    • Compatible for: Autolube
  8. UNICAL Lithium EP Bearing Grease (Gemuk Litium)
    Mulai

    Rp109.900

    UNICAL Lithium EP Bearing Grease (Gemuk Litium)
    Deskripsi:
    An Excellent Choice for High Speed Bearings applications. Recommended for the Lubrication of Automotive Parts such as Chassis Points, CV-Joints, Gears, Roller and Bearing applications.
    atribut:
    • Dropping Point (°C): >300
    • Color Visual: Yellow Transparant
    • Metal Content (Thickener) (% WT): 1.12
    • Welding Point (kgf): 315
  9. TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)
    Deskripsi:
    - High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
  10. UNICAL Grease 200F (Gemuk)
    Mulai

    Rp619.900

    UNICAL Grease 200F (Gemuk)
    Deskripsi:
    UNICAL SUPER CHASSIS GREASE 200°F dirancang khusus untuk kondisi yang sangat keras yang ditemukan dalam aplikasi peralatan industri alat berat dan peralatan seperti crane, rolling mills, tambang terbuka dan peralatan bawah tanah, lift gate, peralatan konstruksi, sambungan universal, bantalan roda, sasis Fitting dll tahan air yang sangat baik.. Mudah lekat dengan permukaan logam dari bagian yang bergerak. Mencegah karat, dan korosi. Industri Alat Berat Mesin Konstruksi Industri Traktor Kelautan dan Dockside Peralatan
    atribut:
    • Structure: Solid & Sticky
    • Texture: Smooth
    • Color: Dark Brown
    • Dropping Point Temperature (°F): 200.0
  11. BM1 High Temperature Grease (Gemuk Pelumas Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    BM1 High Temperature Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    Dirancang untuk memberikan daya tahan terbaik terhadap panas yang sangat ekstrem maupun operasional beban kerja yang berat, mengandung PC-AFA, mengurangi gesekan dan melindungi komponen-komponen mesin dari karat dengan ketahanan air yang sangat baik. Digunakan khusus untuk gerigi roda.
    atribut:
    • API Service: NLGI 3
  12. Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Mulai

    Rp659.900

    Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)
    Deskripsi:
    Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.
    atribut:
    • Color: Shinny Dark Brown
    • Structure: Tacky
    • Soap Type: Calcium
    • Dropping Point (°): Min. 95-110
    • NLGI Grade: #3
    • Penetration: '220-250 at 25°C
  13. ERGENE Lithium Grease EP (Gemuk Litium)
    Mulai

    Rp87.900

    ERGENE Lithium Grease EP (Gemuk Litium)
    Deskripsi:
    Detail EP2 Lithium Bearing Grease - Minyak Gemuk Bearing Tugas Berat. ERGENE EP2 Lithium Grease adalah Gemuk pelumas Lithium berwarna kuning kecoklatan yang sangat istimewa dan dirancang untuk digunakan pada bearing jenis ball atau roller. Mengandung suatu penghambat sehingga dapat memberikan ketahanan terhadap oksidasi dan perlindungan terhadap karat. Bekerja secara efektif dalam fungsinya sebagai penyekat (seal) guna menghindari masuknya debu atau kotoran sehingga bearing dapat bertahan lebih lama. Kinerja : -Bekerja handal pada suhu tinggi sehingga dapat memperpanjang usia pemakaian bearing. - Stabilitas oksidasi dan Mekanik yang baik tidak membentuk endapan akibat oksidasi pada suhu operasi tinggi. - Sangat stabil pada getaran dan tidak menyebabkan kebocoran. - Memiliki sifat ketahanan terhadap korosi yang baik. - Perlindungan efektif pada lingkungan yang tidak bersahabat.
    atribut:
    • Heat Resistance Paint Temperature (°C): 200-1000
  14. CRC Sta-Plex Premium Red Grease (Gemuk)
    Mulai

    Rp199.900

    CRC Sta-Plex Premium Red Grease (Gemuk)
    Deskripsi:
    STA-PLEX EXTREME PRESSURE PREMIUM RED GREASEDESCRIPTION:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsA superior multi-purpose certified lithium complex based NLGI #2 grease. Contains extreme pressure, anti-wear, & anti-oxidation additives. Ideal for high temperature & performance applications. Drop point 500degrees F(2). Model#: SL3192 - 11ozPremium red grease with heavy-duty lubricant that withstands high temperature and high pressure. Red color allows for easy visual inspection of film coverage.APPLICATIONS:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsInd. mining, metal production, machining, plastic molding, pumps, electric motors, ball & roller bearings, kilns, assembly plants, drying ovens, trucks, automobiles, buses, construction equipment, off-road operations, tractors mowers, reapers, water pumps(2). Model#: SL3192 - 11ozUse on all types of high temperature, performance and heavy load applications. Electric motors, ball & roller bearings, industrial bearings, trucks, automobiles, buses, construction equipment, off-road operations, tractors, mowers, metal production, machining, assembly plants, striker plates, chains, cables, tools, linkages, conveyors, couplings, shovels, slides and more
  15. OMRON Power Relay G6B DC24V (Relai Daya)
    Mulai

    Rp119.900

    OMRON Power Relay G6B DC24V (Relai Daya)
    Deskripsi:
    High capacity, high Withstand voltage, sealed structure, small power type Withstand voltage, high insulation of 3000V AC (shock Withstand voltage 6kV) between coil and contacts. A lineup of stick packaging is also available in consideration of automation lines. Obtained UL508 and CSA standards for standard type. PC, control device output applications, etc.
    atribut:
    • Rated Voltage (V): DC24
  16. Castrol Grease (Gemuk)
    Mulai

    Rp3.199.900

    Castrol Grease (Gemuk)
    Deskripsi:
    Spheerol AP 2 is a non EP lithium soap thickened grease.
  17. Airtac ISO15552 Standard Cylinder (Bore 63mm)
    Mulai

    Rp1.499.900

    Airtac ISO15552 Standard Cylinder (Bore 63mm)
    Deskripsi:
    Installation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected .2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen underthe condition of high temperature or corrosion .3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs .4 . Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5 . The medium used by cylinder shall be filtered to 40 u m or below.6 . Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing .7 . The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact .8 . The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life .9 . If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface . Anti-dust caps shall be added in air inlet and outlet ports .
    atribut:
    • Bore Size (mm): 63
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): -20 to 70
    • Speed Range (mm/s): 30 to 800
    • Stroke Tolerance: 0-250 +1, 251-1000 +1.50, 1001-1500 +2
    • Cushion Type: Variable Cushion
    • Port Size (inch): 3/8
    • Adjustable Cushion Stroke: 30
    • Operating Pressure (MPa) : 0.15 to 1.0 (22-145psi) (1.5-10.0Bar)
  18. UNICAL Grease Unoba EP-3 (Gemuk)
    Mulai

    Rp94.900

    UNICAL Grease Unoba EP-3 (Gemuk)
    Deskripsi:
    UNICAL UNOBA EP-3 700°F is a multi-purpose high quality and severe-temperature grease that positively will not melt, run or drip at any temperature. UNOBA EP-3 stays in place longer to eliminate the need for frequent lubrication - saves you time and money. Fortified with special EP additives, it provides longer bearing life under heavy loads and less wear under moderate loads. UNICAL UNOBA - EP 3 offers constant protection against shock loading and has an excellent rust and corrosion protection. UNOBA - EP 3 is specially engineered for Heavy equipment, high-speed bearings, factories equipment, machinery Etc. It is highly recommended for various industries such as mining, pulp & paper, agricultural, cement and materials handling amongst others. You can safely and confidently use for almost any type of grease lubrication for reliable and long-lasting results.
    atribut:
    • Structure: Long Fibre
    • Texture: Smooth
    • Color: Golden Brown
    • Dropping Point Temperature (°F): 700.0
  19. Rotary Synthetic Lithium EP Grease (Gemuk Litium)
    Mulai

    Rp1.899.900

    Rotary Synthetic Lithium EP Grease (Gemuk Litium)
    atribut:
    • Color: Red-Yellow Transparent
    • Structure: Smooth & Tacky
    • Soap Type: Lithium-12 Hydroxy Stearate
    • Dropping Point (Minimum): 185 – 210 Celcius
Daftar Harga grease cv joint Terbaru October 2026
UNICAL Grease Lithium Complex (Gemuk Litium)Rp72.900
CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)Rp159.900
SKF Bearing Grease High Performance Temperature (Gemuk Bearing)Rp499.900
Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)Rp1.699.900
Rotary Moly Hi-Temp Synthetic Grease (Gemuk)Rp579.900
UNICAL Grease HI-TEMP EP-2 Non-Melt (Gemuk)Rp139.900
UNICAL Grease NLGI 0 (for Autolube) (Gemuk)Rp759.900
UNICAL Lithium EP Bearing Grease (Gemuk Litium)Rp109.900
Chromax Lithium Grease High Speed & High Temp (Gemuk Litium)Rp269.900
TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)Rp74.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)